3M™ Fastener Loop Flame Resistant SJ3518FR, Black, 25 mm x 45.7 m, 3.6 mm

Article no.: 7000052222
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000052222
EAN / GTIN 50021200231815
Manufacturer number 7000052222
L-Number L01310 147

Description

Version:

Product Colour: Black
Resist flame and high temperatures
Overall Length: 45.72 m
Overall Width: 25.4 mm

Description:

Fasten thousands of closures with 3M™ Flame Resistant Fastener SJ3518FR. Our loop fastener is durable, flame resistant (meeting F.A.R. 25.853 paragraph (a)(1)(i) 60 second vertical burn test) and backed with a rubber based adhesive for bonding to a wide variety of materials.

Feature:

Backed with a flame resistant rubber based adhesive for bonding to a wider variety of materials
Provides durability for thousands of closures
Rigorously tested to resist flames and extreme heat
Great design flexibility and fast product assembly
Best suited for applications where flame resistance is required

Note:

For attaching covers to cushions, aircraft seats, carpeting, special vehicle and transportation applications, as well as attaching nameplates, labels, trim and signage

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart