3M™ Dual Lock™ Reclosable Fastener SJ4580, Clear, 25 mm x 45.7 m, 2.8 mm

Article no.: 7000052204
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000052204
EAN / GTIN 50021200462745
Manufacturer number 7000052204

Description

Version:

Clear, low profile with mushroom shaped stems backed with clear, low surface energy acrylic pressure sensitive adhesive
Low profile, polyolefin fastener is half the thickness of standard Dual Lock™ reclosable fasteners and is self-mating
Opens and closes 100 times
Mushroom shaped stems snap in place to ensure fastener is engaged
Designed to bond high to medium surface energy materials

Description:

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4580 is our clear acrylic adhesive on the back of a clear polypropylene reclosable fastener. It has a low profile 2.8 mm engaged thickness.

Feature:

Transparent, flat pressure-release tape with mushroom-shaped heads on the top and a clear, pressure-sensitive acrylic adhesive for low surface energy on the back// Transparent, flat pressure-release tape with mushroom-shaped heads on the top and a clear, pressure-sensitive acrylic adhesive for low surface energy on the back
Thin, self-adhesive polyolefin pressure cap – half the thickness of normal Dual Lock™ flexible pressure caps// Thin, self-adhesive polyolefin pressure cap – half the thickness of normal Dual Lock™ flexible pressure caps
100 open-close cycles// 100 open-close cycles
Mushroom-shaped heads interlock to secure the push-button closure// Mushroom-shaped heads interlock to secure the push-button closure
Designed for bonding to materials with medium to high surface energy// Designed for bonding to materials with medium to high surface energy
Foam tape backing allows for better contact with textured or irregular surfaces

Note:

For bonding to materials with medium to high surface energy

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart