3M™ Dual Lock™ Reclosable Fastener SJ4570, Clear, 16 mm x 45.7 m, 1.7 mm, Low Profile

Article no.: 7000052144
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000052144
EAN / GTIN 50021200450759
Manufacturer number 7000052144
L-Number L01310 1704

Description

Version:

Product Colour: Transparent
Low profile, polyolefin fastener is half the thickness of standard Dual Lock™ reclosable fasteners and is self-mating
Overall Length: 45.72 m
Overall Width: 15.87 mm
Bonds to metals, glass, many plastics and powder coated paints and medium to low surface energy materials

Description:

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4570 is a modified acrylic adhesive on the back of a clear polypropylene reclosable fastener. Its modified acrylic adhesive enables you to bond medium to low surface energy materials such as metals, glass, many plastics and powder coated paints. With its 1.7 mm engaged thickness, our fastener is half the thickness of standard Dual Lock™ reclosable fasteners.

Feature:

Half the thickness of standard Dual Lock™ Reclosable Fasteners for low profile attachments
Opens and closes up to 100 times before losing 50 % of original tensile strength
Translucent fastener and adhesive is ideal for joining transparent materials
Features good heat resistance up to temperatures of 70 °C
Helps reduce vibration
Suitable for both indoor and outdoor use
Transparent color// Transparent color

Note:

Graphic panels
Display shelves
Light-weight access panels
Cushions
Components
Decorative appliance trim attachment
Access panels

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart