3M™ Dual Lock™ Reclosable Fastener SJ3560, Clear, 19 mm x 45.7 m, 5.7 mm

Article no.: 7000051893
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000051893
EAN / GTIN 00021200862816
Manufacturer number 7000051893

Description

Version:

Product Colour: Transparent
Use quickly and easily
Overall Length: 45.72 m
Overall Width: 19.05 mm
Improve seal and strength

Description:

3M™ Dual Lock™ Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² and 5.8 mm engaged thickness. Our reclosable fastener has a closure life of 1000 times before losing 50% of its original tensile strength.

Feature:

Designed to give a translucent appearance (glass, acryl glass (PMMA), polycarbonate)
Snap-in-place installation replaces screws, nails, snaps and rivets
Five times the tensile strength of typical hook-and-loop fasteners
Opens and closes 1000 times before losing 50% of its original tensile strength
Features excellent heat resistance up to temperatures of 104 °C
Clear, interlocking mushroom-shaped heads (250 stem density per 6.5 cm²)
Moisture and UV resistant
Helps reduce vibration
Suitable for both indoor and outdoor use

Note:

Panel and cover plate attachment
Interior signage
Decorative trim
Office partitions
Graphic attachment
Access panels
Specialty vehicles (interior attachments)
L-bracket edging, repositionable shelving
Hang signage

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart