3M™ Fastener Loop Flame Resistant SJ3418FR, Black, 25 mm x 45.7 m, 3.6 mm

Article no.: 7000051776
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000051776
EAN / GTIN 50021200626765
Manufacturer number 7000051776
L-Number L01310 748

Description

Version:

Product Colour: Black
Pair fabrics to upholstery and clothing uniforms
Overall Length: 46 m
Overall Width: 25 mm
Get increased tensile strength with the reinforced, woven cloth fabric

Description:

3M™ Flame Resistant Loop Fastener SJ3418FR is one part of our two-part fastener solution designed to provide great durability for thousands of closures. It's a nylon, woven loop reclosable fastener with 3.8 mm engaged thickness, and is plain backed for sew on applications. It mates with SJ3419FR.

Feature:

Plain backed loop fastener for sew on applications. Replaces zippers, buttons, snaps and laces
Provides durability for thousands of closures through woven nylon design
Resist flames and extreme heat with these rigorously tested fasteners
Great design flexibility and fast product assembly

Note:

Use in general industry as well as military and aerospace applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart