Scotch® Repulpable Forms Splicing Tape 8507, Blue, 13 mm x 13.7 m, 0.09

Article no.: 7000051750
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000051750
    EAN / GTIN 50021200227443
    Manufacturer number 7000051750
    L-Number L01310 483

    Description

    Version:

    Product Colour: Blue
    Business forms splicing, 1.27 cm wide tape, perforated on centre line
    Overall Length: 13.71 m
    Overall Width: 12.7 mm
    Low dehydration even low humidity

    Description:

    Scotch® Repulpable Forms Splicing Tape 8507 is our white, 4.0 mil single coated repulpable tape on a coated kraft backing.

    Feature:

    White, 4.0 mil, coated kraft backing, single sided tape, excellent heat resistance up to 204 °C
    Repulpable adhesive prevents broke contamination from non-repulpable splice material
    Meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food)

    Note:

    Use for forms splicing applications

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart