3M™ UHMW PE Film Tape 5425, Clear, 51 mm x 33 m, 0.08 mm

Article no.: 7000050141
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000050141
    EAN / GTIN 50021200266244
    Manufacturer number 7000050141

    Description

    Version:

    Product Colour: Transparent
    Achieve low coefficient of friction for ‘slip plane’ effect between surfaces
    Overall Length: 32.9 m
    Overall Width: 50.8 mm
    Overall Height: 0.1 mm

    Description:

    3M™ UHMW PE Film Tape 5425 protects surfaces from abrasion. Our tape has a thickness 0.08 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a ‘slip plane’ effect to allow contact without wear with an excellent solvent resistance.

    Feature:

    Get resistance from abrasion, oil and various other solvents
    Reduce squeaks, rattles and other noises that occur with movement
    Ideal for fabricating or die-cutting into various lengths and shapes
    Used in applications where lubrication is not possible because of contamination
    Self-lubricating effect
    Extremely high abrasion resistance
    The protective cover is well suited for the production of stamped parts
    Extremely high gliding ability
    Improved solvent resistance compared to 3M 5421 / 5423

    Note:

    Use to create a ‘slip plane’ effect to allow contact without wear
    Everywhere where it squeaks, creaks and rattles
    For sliding finishing of surfaces, e.g. in transport or at filling and packaging stations

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart