3M™ PTFE Film Tape 5480, Grey, 25 mm x 33 m, 0.09 mm

Article no.: 7000050128
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000050128
EAN / GTIN 50021200161662
Manufacturer number 7000050128
L-Number L01310 614

Description

Version:

Product Colour: Grey
Conforms well when wrapping rollers
Overall Length: 32.9 m
Overall Width: 2.5 cm
Overall Height: 0.1 mm

Description:

3M™ PTFE Skived Film Tape 5480 uses a skived, polytetrafluoroethylene (PTFE), conformable film backing. Our tape offers an extremely low coefficient of friction.

Feature:

Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
Silicone adhesive provides clean removal from a variety of surfaces
Wide temperature range for performance on heated machinery and equipment
Skived 3M™ PTFE Film Tapes are more conformable than typical extruded PTFE film tapes
High temperature resistance (up to 260°C)
Very elastic and therefore well suited for use on spherical surfaces

Note:

Use as a quick and easy solution to reduce friction between moving surfaces
Specially suitable for equipping PE extruders

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart