3M™ UHMW PE Film Tape 5421, White, 15.7 mm x 16.5 m

Article no.: 7000050095
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000050095
EAN / GTIN 50021200735900
Manufacturer number 7000050095
L-Number L01310 61

Description

Version:

Product Colour: White
Low coefficient of friction for ‘slip plane’ effect between surfaces
Overall Length: 16.45 m
Overall Width: 15.74 mm
Used in applications where lubrication is not possible because of contamination

Description:

3M™ UHMW PE Film Tape 5421 protects surfaces from abrasion. Our tape has a thickness 0.01 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a ‘slip plane’ effect to allow contact without wear. This is a thinner version of 3M™ UHMW-PE Film Tape 5423.

Feature:

Low coefficient of friction for ″slip plane” effect between surfaces// Translucent, abrasion resistant backing helps protect surfaces from wear
Excellent abrasion resistance provides long wear life// Low coefficient of friction for ‘slip plane’ effect between surfaces
Effective solution for noise and vibration problems// Rubber adhesive provides good initial tack for immediate bonding to material surface
Can help reduce squeaks, rattles and other noises that occur with movement// Chemical resistant backing
Used in applications where lubrication is not possible because of contamination// Used in applications where lubrication is not possible because of contamination
Liner makes it ideal for fabricating or die-cutting into various lengths and shapes
Extremely high abrasion resistance// Extremely high abrasion resistance
Good for the production of stamped parts by protective cover// Good for the production of stamped parts by protective cover
Extremely high gliding ability// Extremely high gliding ability

Note:

Reducing squeaks and rattles in automotive and transportation assemblies
Lining of conveyors, chutes, blades, slides and guide rails
Flat conveyor guide rails and chutes
Separating dissimilar parts to reduce noise and friction
Protecting aluminium sheets on stretch forming presses

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart