3M™ UHMW PE Film Tape 5421, Clear, 25 mm x 16.5 m, 0.17 mm

Article no.: 7000050075
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000050075
    EAN / GTIN 50021200080086
    Manufacturer number 7000050075
    L-Number L01310 1229

    Description

    Version:

    Product Colour: Transparent
    Achieve low coefficient of friction for ‘slip plane’ effect between surfaces
    Overall Length: 16.5 m
    Overall Width: 25.4 mm
    Overall Height: 0.2 mm

    Description:

    3M™ UHMW PE Film Tape 5421 protects surfaces from abrasion. Our tape has a thickness 0.01 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a ‘slip plane’ effect to allow contact without wear. This is a thinner version of 3M™ UHMW-PE Film Tape 5423.

    Feature:

    Translucent, abrasion resistant backing helps protect surfaces from wear
    Low coefficient of friction for ‘slip plane’ effect between surfaces
    Rubber adhesive provides good initial tack for immediate bonding to material surface
    Can help reduce squeaks, rattles and other noises that occur with movement
    Used in applications where lubrication is not possible because of contamination
    Liner makes it ideal for fabricating or die-cutting into various lengths and shapes
    Extremely high abrasion resistance// Extremely high abrasion resistance
    Good for the production of stamped parts by protective cover// Good for the production of stamped parts by protective cover
    Extremely high gliding ability// Extremely high gliding ability

    Note:

    Reducing squeaks and rattles in automotive and transportation assemblies
    Lining of conveyors, chutes, blades, slides and guide rails
    Flat conveyor guide rails and chutes
    Separating dissimilar parts to reduce noise and friction
    Protecting aluminium sheets on stretch forming presses

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart