Scotch® Fine Line Tape 218, Green, 4.5 mm x 55 m, 0.127 mm, PN6307

Article no.: 7000050050
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
Price for 12 Piece: 90.72 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000050050
Copy
EAN / GTIN 50021200063072
Copy
Manufacturer number 7000050050
Copy
L-Number L01310 171
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Scotch® Fine Line Tape 218 as a layout tape for high value multi-colour and custom painted graphics. Our tape helps create long straight lines and sweeping curves where a crisp, sharp paint line is desired, with its thinness providing excellent colour line separation. It offers excellent moisture and solvent resistance, a natural rubber adhesive for quick adhesion and its backing allows taping over fresh paint sooner than paper tapes, with less chance of damage.

Advantage:

  • Create long straight lines and sweeping curves where a crisp, sharp paint line is desired
  • Use as a layout tape for high value multi-colour and custom painted graphics
  • Get excellent colour line separation due to its thinness
  • Backing allows taping over fresh paint sooner than paper tapes with less chance of damage
  • Features natural rubber adhesive for quick adhesion

Recommendation:

  • Fine line paint masking
  • Ideal for multi-colour and design paintwork
  • Spherical shaped surfaces
  • Specialty car body, vehicle, marine and aerospace paintjobs

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart