3M™ Polyester Tape 8991, Blue, 51 mm x 66 m, 0.06 mm

Article no.: 7000049779
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
Price for 24 Piece: 572.40 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000049779
Copy
EAN / GTIN 50051115647326
Copy
Manufacturer number 7000049779
Copy
L-Number L01310 1402
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Effectively Mask in High Temperature Applications 3M™ Polyester Tape 8991 is a general purpose polyester tape ideal for masking in high temperature applications. Coated with a silicone adhesive, this tape functions well in masking for powder coating and anodizing to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking. With good chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodizing. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C). Recommended applications: - Masking parts for high temperature powder coat painting - Holding parts or vacuum bags during composite bonding operations - Masking metal surfaces in acid or caustic chemical milling baths - Protective tape reduces scratches during handling and shipping Key characteristics: - Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC) - Clean removal during high-temperature masking operations such as powder coating - Polyester film offers excellent thermal and chemical resistance while maintaining flexibility - Silicone adhesive provides clean removal from a variety of surfaces - Translucent blue backing provides easy identification and positioning

Advantage:

  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
  • Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Translucent blue backing provides easy identification and positioning

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart