3M™ Extreme Sealing Tape 4411N, Translucent, 50 mm x 33 m, 1.0 mm

Article no.: 7000049661
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049661
EAN / GTIN 50051115631943
Manufacturer number 7000049661
L-Number L01310 808

Description

Version:

Product Colour: Translucent
Get no drying time, dripping, oozing or clean up
Overall Length: 33 m
Overall Width: 508 mm
Overall Height: 1 mm

Description:

3M™ Extreme Sealing Tape 4411N is a neutral, 1 mm thick, highly conformable, single-side acrylic tape with a high performance ionomer backing. Our tape was specifically designed to give you professional results under outdoor exposure to direct sunlight, as well as temperature and humidity extremes while creating an effective seal over an existing joint, seam, or penetration.

Feature:

Sticks on contact to many metals and plastics without drying time, dripping, oozing, or mess
Provides immediate seal with no wait time or oozing associated with liquid sealants
No sticky residue on hands
Conforms over contours, edges, rivets and screw heads for a water tight seal
Paintable, blends with adjoining surfaces
Holds securely through sun, rain, snow, temperature extremes and abrasion
Achieve professional sealing results even when used outdoors
Waterproof// Waterproof
Reduced post-processing// Reduced post-processing
Fast and easy processing// Fast and easy processing
Reduction of production costs// Reduction of production costs
Simple, clean and fast// Simple, clean and fast

Note:

Use for difficult sealing applications like joints, seams or penetration
Truck and trailer roof sealing
Skylights sealing
Window and door sealing
'Roof-to-trim' sealing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart