3M™ Polyester Tape 8902, Blue, 51 mm x 66 m, 0.086 mm

Article no.: 7000049603
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049603
EAN / GTIN 50051111927781
Manufacturer number 7000049603
L-Number L01310 826

Description

Version:

Product Colour: Blue
Work well with applications requiring high temperatures or adhesion to silicone treated surfaces
Overall Length: 65.8 m
Overall Width: 50.8 mm
Removes cleanly from stainless steel, anodized aluminum and glass after a 5 hour bake cycle at 350°F (177°C)

Description:

Our 3M™ Polyester Tape 8902 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments. This tape is a thicker version of 3M™ Polyester Tape 8901.

Feature:

Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
Clean removal during high-temperature masking operations such as powder coating
Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
Thicker version of 3M™ Polyester Tape 8901, providing more durability and longer wear
Silicone adhesive provides clean removal from a variety of surfaces
Translucent blue backing provides easy identification and positioning
Commonly used as a protective tape during shipping and handling operations
Reduces errors caused by softening, leakage, or transfer of glue
Excellent heat, abrasion and chemical resistance
More heat resistant than rubber and acrylate adhesives

Note:

Masking parts for high temperature powder coat painting
Splicing of silicone liners, films and papers
Provides a good barrier for the separation of dissimilar metals
Bonding of composites

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart