3M™ Polyester Tape 8902, Blue, 25 mm x 66 m, 0.09 mm

Article no.: 7000049602
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
Price for 36 Piece: 1,311.12 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000049602
Copy
EAN / GTIN 50051111927774
Copy
Manufacturer number 7000049602
Copy
L-Number L01310 248
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get durability and a long service life when using 3M™ Polyester Tape 8902. Our tape is made with a strong polyester backing and silicone adhesive, that works well with applications requiring high temperatures or adhesion to silicone treated surfaces. It’s available in different backing thickness, a thin version for splicing or a thicker, stronger type for pulling through flashing or multiple layers. Its polyester film offers excellent thermal, abrasion and chemical resistance while maintaining flexibility. The silicone adhesive offers high heat resistance compared with many rubber and acrylic adhesives. This reduces failure due to softening, oozing and adhesive transfer. It works in demanding conditions with clean removal during high-temperature masking operations. Remove it cleanly from stainless steel, anodised aluminium and glass after a 5 hour bake cycle.

Advantage:

  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
  • Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
  • Thicker version of 3M™ Polyester Tape 8901, providing more durability and longer wear
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Translucent blue backing provides easy identification and positioning
  • Commonly used as a protective tape during shipping and handling operations

Recommendation:

  • Masking parts for high temperature powder coat painting
  • Splicing of silicone liners, films and papers
  • Provides a good barrier for the separation of dissimilar metals

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart