3M™ Polyester Tape 8905, Blue, 685 mm x 65 m

Article no.: 7000049590
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049590
EAN / GTIN 50051111927538
Manufacturer number 7000049590

Description

Version:

Product Colour: Blue
Remove cleanly from a variety of surfaces
Overall Length: 65.83 m
Overall Width: 685.8 mm
Silicone adhesive provides clean removal from a variety of surfaces

Description:

Designed to perform in demanding work conditions, our 3M Polyester Tape 8905 is a thick and durable solution for high temperature masking operations such as powder coating. Coated with a silicone adhesive, this tape is designed to bond to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.

Feature:

Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
Clean removal during high-temperature masking operations such as powder coating
Polyester film offers excellent thermal and chemical resistance
Linered version of 3M™ Polyester Tape 8992
Creates a permanent seal against water, moisture and more
Removes cleanly from stainless steel, anodized aluminum and glass even after 5 hours at 170°C.
Reduces errors caused by softening, leakage, or transfer of glue
Excellent heat, abrasion and chemical resistance
More heat resistant than rubber and acrylate adhesives

Note:

Masking parts for high temperature powder coat painting
Splicing of silicone liners, films and papers
Provides a good barrier for the separation of dissimilar metals
Bonding of composites

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart