3M™ Ultra High Temperature Adhesive Transfer Tape 9085, Transparent, 6 mm x 55 m

Article no.: 7000049537
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 144 pieces
  • Order steps: 144 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049537
EAN / GTIN 50051111917300
Manufacturer number 7000049537

Description

Version:

Overall Length: 54.86 m
Overall Width: 6.35 mm

Description:

Use 3M™ Ultra High Temperature Adhesive Transfer Tape 9085 to create strong bonds and get exceptional shear strength – even at high temperatures. Our transfer tape offers a higher peel strength than most acrylic formulations.

Feature:

Get excellent heat resistance in high temperature environments
Provides higher peel strength than most acrylic formulations
Superior shear strength and solvent resistance

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart