3M™ Solar Acrylic Foam Tapes

Article no.: 7000049505
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049505
EAN / GTIN 50051115569222
Manufacturer number 7000049505
L-Number L01310 236

Description

Version:

Product Colour: Black
Excellent UV resistance
Overall Length: 66 m
Overall Width: 12 mm
Compatible with conventional/UV transparent encapsulant, providing strong, durable bonds

Description:

3M™ Solar Acrylic Foam Tape 4063 features a modified acrylic adhesive on both sides of a very conformable acrylic foam carrier. It offers good adhesion on a broad range of substrates.

Feature:

Color: black
Thickness: 0.63mm
Quick and neat application
Immediate holding strength
Bonds and seals simultaneously
Long-term outdoor durability against heat and UV

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart