3M™ Adhesive Transfer Tape 9627, Clear, 101.6 mm x 9.14 m

Article no.: 7000049449
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049449
EAN / GTIN 00051111077283
Manufacturer number 7000049449
L-Number L01310 634

Description

Version:

127µm adhesive transfer tape on a 80µm glassine paper liner. Quick stick adhesion. Immediate bond.
Join materials immediately with quick stick adhesion
Overall Length: 9.14 m
Overall Width: 101.6 mm
Use for good solvent and moisture resistance

Description:

3M™ Adhesive Transfer Tape 9627 127µm 360 high performance quick stick acrylic adhesive on a 80µm glassine paper liner

Feature:

130µm thick transfer tape on a 80 µm thick glassine protective paper. Immediate adhesive strength. Fast adhesion.// 130µm thick transfer tape on a 80 µm thick glassine protective paper. Immediate adhesive strength. Fast adhesion.
For quick bonding of materials by instant adhesive strength thanks to 360 series glue// For quick bonding of materials by instant adhesive strength thanks to 360 series glue
Adhesive tape has exceptional adhesion properties and bonds well to high and low surface energy plastics HSE LSE such as HDPE, PP, ABS, polycarbonate, PMMA; powder coated paints. Has excellent quick stick properties.
Good solvent resistance and excellent moisture resistance. Adheres well to a variety of plastics such as ABS, HDPE, PP, PMMA, acrylic and polycarbonate. Ideal for electronic devices.
Good resistance to solvents and moisture// Good resistance to solvents and moisture
Thicker version of 9626

Note:

Use for bonding to high and low surface energy plastics
Possible applications on powder-coated or UV-painted substrates
High-energy and low-energy surfaces
Assemble plastic housings and components

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart