Scotch® Box Sealing Tape Dispenser H190, 2 in

Article no.: 7000049331
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049331
EAN / GTIN 50051115320496
Manufacturer number 7000049331

Description

Version:

Seals boxes with a ″C″ clip of Scotch™ tape
Durable low maintenance curvilinear design
Operates at conveyor speeds up to 100 ft per minute
Provides consistent quality tape application shift-after-shift
Securely seals with low impact to protect even lightweight cases

Description:

Our 3M™ AccuGlide™ 3 Upper/Lower Taping Heads, available in two and three inch versions, are designed to operate on conveyor speeds of up to 100 ft per minute. The heads are usually mounted onto 3M™-Matic™ Case Sealers but can also be used in converting other case sealers or in custom equipment.

Feature:

Operates at conveyor speeds up to 30 m per minute

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart