3M™ Double Coated Paper Tape 410B, Natural, 25 mm x 33 m, 0.15 mm

Article no.: 7000049274
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049274
EAN / GTIN 50051115316499
Manufacturer number 7000049274
L-Number Z01971 7000049274

Description

Version:

Product Colour: Natural
Achieve increased strength and stability when applied
Overall Length: 33 m
Overall Width: 254 mm
Good processing and punching properties

Description:

3M™ Double Coated Paper Tape 410M is a127µm double coated paper tape with rubber adhesive 850 on a 75µm #54 densified Kraft green plaid paper liner.

Feature:

127µm natural rubber double coated tape for core starting, end tabbing of papers, films and foils.
Get good initial adhesion to a variety of surfaces
High runtimes, e.g. due to high-speed splicing in the printing industry
Offers good initial adhesion to a variety of surfaces. For indoor and room temperature applications.
Solvent-free manufacturing process helps meet environmental best practices goals
Easy-to-peel protective paper
Very high immediate liability

Note:

Use for a wide range of applications, such as splicing and core starting of papers, foils, films and fabrics
Use to mount rubber or photopolymer printing plates to print cylinders
Apply for indoor and room temperature applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart