3M™ Double Coated Polyethylene Foam Tape 4496, Black, 48 in x 36 yd 1/16 in

Article no.: 7000049215
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049215
EAN / GTIN 50051115237381
Manufacturer number 7000049215

Description

Version:

Product Colour: Black
Use in a range of light and heavy bonding applications
Overall Length: 32.91 m
Overall Width: 1219.2 mm

Description:

3M™ Double Coated Polyethylene Foam Tape 4496 Black is a closed-cell, polyethylene foam carrier. It is formulated for more demanding indoor and outdoor mounting and bonding applications. A noted feature of Foam Tape 4496 Black is its ability to conform and bond to irregular surfaces. It offers good temperature resistance and long term durability.

Feature:

Durably strong bonds
Ideal for cost-effective joining of materials
Extended design possibilities

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart