3M™ VHB™ Flame Retardant Tape 5958RF, Black, 25 mm x 33 m, 1.0 mm

Article no.: 7000049210
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049210
EAN / GTIN 50051115236483
Manufacturer number 7000049210
L-Number L01310 70

Description

Version:

Product Colour: Black
Use for aerospace, marine, and rail cars for attaching overhead stowage bins, signs and panels
Overall Length: 33 m
Overall Width: 25.4 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with our 3M™ VHB™ Flame Retardant Tape 5958FR. It is a black, 1 mm thick, modified acrylic adhesive with a very conformable, foam core. The fast and easy to use permanent bonding method provides high strength, long-term durability and is flame retardant. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces, including many powder coated paints.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability and is flame retardant
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
Black, 1 mm, multi-purpose adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including powder coated paints and irregular surfaces
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Meets flammability test FAR 25.853 (a) 12 second vertical burn, Appendix F, Part I (a)(ii); ASTM F814, ASTM E662; FMVSS302; fume toxicity: ABD0031, AITM 3.005; ABD0031, BSS 7238 (after 4 minutes)

Note:

Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications.
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart