3M™ Cushion-Mount™ Plus Plate Mounting Tape E1315, Yellow, 457 mm x 4.5 m

Article no.: 7000049195
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049195
EAN / GTIN 50021200972930
Manufacturer number 7000049195
L-Number L01310 2078

Description

Version:

Product Colour: Yellow
0.38 mm thickness
Overall Length: 4.57 m
Overall Width: 457.2 mm
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated

Description:

Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1315. Our 0.38 mm yellow, double coated foam tape has the air release feature with easy plate side removal. It is used for high speed printing of combination work when halftone areas exceed solids.

Feature:

Yellow flexo plate mounting tape provides air release feature
For the combination of screen and spot printing// for the combination of screen and spot printing
Medium soft
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
The protective film generates micro-channels on both sides of the adhesive tape. The diamond-shaped grid pattern allows the air trapped between the adhesive tape and the cylinder/sleeve and between the adhesive tape and the cliché to escape. This increases productivity, reduces lead times and prevents print defects.// The protective film generates micro-channels on both sides of the adhesive tape. The diamond-shaped grid pattern allows the air trapped between the adhesive tape and the cylinder/sleeve and between the adhesive tape and the cliché to escape. This increases productivity, reduces lead times and prevents print defects.
Pressure plates mounted on E1315 have no air bubbles under the cliché – thanks to the micro channels integrated into the adhesive tape// Pressure plates mounted on E1315 have no air bubbles under the cliché – thanks to the micro channels integrated into the adhesive tape
The protective film creates diamond-shaped micro-channels in the glue// The protective film creates diamond-shaped micro-channels in the glue
Dismantling the cliché from the foamed adhesive tape is done completely free of residue// Dismantling of the cliché from the foamed adhesive tape is done completely free of residue
The cliché tape can be removed cleanly from the sleeve or Steel pressure cylinders// The cliché tape can be removed cleanly from the sleeve or
Flexographic printing, flexographic printing// flexographic printing, flexographic printing
Expanded cliché tape for flexographic printing

Note:

For mounting photopolimeric plates to print cylinders or sleeves

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart