3M™ Vibration Damping Tape 435, Silver, 152 mm x 33 m, 0.34 mm

Article no.: 7000049124
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000049124
    EAN / GTIN 50051138956443
    Manufacturer number 7000049124
    L-Number L01310 1787

    Description

    Version:

    Product Colour: Silver
    Die-cut aluminium foil parts for aerospace
    Overall Length: 32.9 m
    Overall Width: 15.2 cm
    Ideal for splicing applications on surfaces that are difficult to adhere too, such as silicone coated papers and films

    Description:

    3M™ Vibration Damping Tape 435 is a low temperature, silver, dead soft aluminium foil tape. The aluminium foil constraining layer is coated with a pressure sensitive viscoelastic polymer on an easy release liner. This tape absorbs and dissipates vibration, reducing noise and fatigue.

    Feature:

    Get weather and UV degradation resistance
    Viscoelastic acrylic polymer adhesive is optimized to convert vibrational energy to negligible heat that readily dissipates
    Meets F.A.R. 25.853(a)
    Thicker version of 3M™ Polyester Tape 8402, providing more durability and longer wear
    Ideal for indoor and outdoor use to attach doors, flexible solar panels, headliners, access panels, signs and display components

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart