3M™ Vibration Damping Tape 435, Silver, 51 mm x 33 m, 0.34 mm

Article no.: 7000049122
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049122
EAN / GTIN 50051138956405
Manufacturer number 7000049122
L-Number L01310 1316

Description

Version:

Product Colour: Silver
Die-cut aluminium foil parts for aerospace
Overall Length: 32.91 m
Overall Width: 50.8 mm
Ideal for splicing applications on surfaces that are difficult to adhere too, such as silicone coated papers and films

Description:

3M™ Vibration Damping Tape 435 is a low temperature, silver, dead soft aluminium foil tape. The aluminium foil constraining layer is coated with a pressure sensitive viscoelastic polymer on an easy release liner. This tape absorbs and dissipates vibration, reducing noise and fatigue.

Feature:

Get weather and UV degradation resistance
Viscoelastic acrylic polymer adhesive is optimized to convert vibrational energy to negligible heat that readily dissipates
Meets F.A.R. 25.853(a)
Thicker version of 3M™ Polyester Tape 8402, providing more durability and longer wear
Ideal for indoor and outdoor use to attach doors, flexible solar panels, headliners, access panels, signs and display components

Note:

For shielding from heat radiation, moisture, etc.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart