3M™ Double Coated Tape 9731

Article no.: 7000049099
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000049099
    EAN / GTIN 50051138954074
    Manufacturer number 7000049099
    L-Number L01310 1444

    Description

    Version:

    Product Colour: Transparent
    Silicone features strong holding power to various silicone surfaces. Acrylic has the ability to bond a variety of surfaces including low surface energy plastics, powder coatings, and oily materials.
    Overall Length: 32.91 m
    Overall Width: 6.35 mm
    Allows the bonding of silicone substrates with other high- or low-energy materials

    Description:

    3M™ Double Coated Tape 9731 is a high performance 140µm carrier with silicone coated inside and acrylic adhesive coated outside. Double liner of 100µml polyester film and 127µm polycoated kraft paper. High temperature and medium solvent resistance, high HSE and LSE

    Feature:

    351 adhesive provides excellent solvent resistance and adhesion to low surface energy materials, Silicone adhesive bonds silicone and low surface energy plastics without primer using this pressure sensitive solution
    Silicone adhesives are characterized by a strong adhesive force on various silicone surfaces. Acrylate glues a wide variety of surfaces, including many low-energy plastics, powder coatings and oily materials.// Silicone adhesives are characterized by a strong adhesive force on various silicone surfaces. Acrylate glues a wide variety of surfaces, including many low-energy plastics, powder coatings and oily materials.
    Achieve very high adhesion to a variety of materials
    58# Polycoated Kraft Paper (PCK) liner is a 3M performance standard, providing moisture stability and economical edge burr during hard tool die cutting, Polyester Film (PET) liner's high strength reduces breakage during die cutting and dispensing
    Enables the connection of silicone substrates with other high or low energy materials
    Polyester straps facilitate handling and processing// Polyester straps facilitate handling and processing
    Very high temperature resistance// Very high temperature resistance

    Note:

    Use to achieve very high adhesion to a variety of materials
    Silicone side with good adhesion e.g. on silicone rubber and siliconized paper

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart