3M™ High Temperature Aluminium Foil Tape 433L, Silver, 584 mm x 55 m, 0.09 mm

Article no.: 7000049042
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049042
EAN / GTIN 00051138948146
Manufacturer number 7000049042

Description

Version:

Product Colour: Silver
Flame, moisture, weather, UV degradation and chemical resistant
Overall Length: 54.9 m
Overall Width: 58.4 cm
Dead soft aluminum foil backing conforms to curved and uneven surfaces

Description:

3M™ High Temperature Aluminum Foil Tape 433L (linered) is for heat shielding applications such as wrapping over or along thermal insulations. Our dead soft tape is coated with clear silicone adhesive which provides up to 316 °C temperature resistance.

Feature:

Suitable for die cut applications
Thermally conductive tape helps dissipate heat to protect temperature sensitive materials
Can be used to improve heating and cooling efficiency
Flame resistant – meets requirements of F.A.R. 25.853(a)
UL Recognised component (file QQQW2.MH122798)

Note:

Use for die cut and heat shielding applications such as wrapping over or along thermal insulations
Splicing of aluminum foils before tempering
Radiation reflector at high temperatures
Window sheathing (aviation) to protect against fogging
For the repair of cracks on insulation in hot air ducts and jet motors (aerospace industry)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart