3M™ Performance Plus Duct Tape 8979N, Nuclear, Red, 48 mm x 54.8 m

Article no.: 7000049014
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000049014
    EAN / GTIN 00048011539140
    Manufacturer number 7000049014
    L-Number L01310 433

    Description

    Version:

    Product Colour: Red
    Get UV, curl, sunlight and weather resistance
    Overall Length: 54.8 m
    Overall Width: 48 mm
    Removes cleanly from most opaque surfaces after up to six months of UV exposure and weather

    Description:

    Seal, hold and protect with the highly specialised 3M™ Performance Plus Duct Tape 8979N. Our tape is ideally suited for demanding applications in the nuclear power plant, ship building, and steel fabrication industries.

    Feature:

    Resists UV, sunlight, and weather to stay on for up to one year without deterioration
    Use as tape 8979, but also suitable for nuclear applications.
    Remove cleanly from most opaque surfaces
    Curl-resistant, moisture-resistant, and conformable backing for easy handling

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart