3M™ General Purpose Vinyl Tape 764i, Black, 50 mm x 33 m, 0.13 mm

Article no.: 7000048917
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Barrier tape

    Identification numbers & Classifications

    Article number 7000048917
    EAN / GTIN 50021200456720
    Manufacturer number 7000048917
    L-Number L01310 1

    Description

    Version:

    Product Colour: Black
    Protects parts, equipment and products from abrasions
    Overall Length: 33 m
    Overall Width: 50.8 mm
    Can be applied by hand or with floor applicator

    Description:

    3M™ General Purpose Vinyl Tape 764 is used for all non-critical applications, including colour coding, bundling and safety marking. Our non-corrosive, flexible vinyl tape is ideal for protecting parts, equipment and products from abrasions.

    Feature:

    Use for taping in all non-critical applications
    High initial adhesive strength// High initial adhesive strength
    Bundle items, bundle and temporarily mark parts, machines, plus much more
    Maintains vivid colour over time for long-lasting quality
    Enables easy color marking// Enables easy color marking
    Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc
    High adaptability// High adaptability

    Note:

    Marking applications in light traffic areas, walls and pipes
    General purpose holding and bundling
    Marking of parts or machines
    Temporary protection of parts, equipment or products from abrasion
    For taping, wrapping or sealing many curved or convex surfaces

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart