Version:
Product Colour: Transparent
Protects parts, equipment and products from abrasions
Overall Length: 33 m
Overall Width: 50.8 mm
Can be applied by hand or with floor applicator
Description:
3M™ General Purpose Vinyl Tape 764 is used for all non-critical applications, including colour coding, bundling and safety marking. Our non-corrosive, flexible vinyl tape is ideal for protecting parts, equipment and products from abrasions.
Feature:
Use for taping in all non-critical applications
High initial adhesive strength// High initial adhesive strength
Bundle items, bundle and temporarily mark parts, machines, plus much more
Maintains vivid colour over time for long-lasting quality
Enables easy color marking// Enables easy color marking
Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc
High adaptability// High adaptability
Note:
Marking applications in light traffic areas, walls and pipes
General purpose holding and bundling
Marking of parts or machines
Temporary protection of parts, equipment or products from abrasion
For taping, wrapping or sealing many curved or convex surfaces