3M™ General Purpose Vinyl Tape 764i, Yellow, 1245 mm x 33 m, 0.13 mm

Article no.: 7000048913
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Barrier tape

Identification numbers & Classifications

Article number 7000048913
EAN / GTIN 08021684230035
Manufacturer number 7000048913
L-Number L01310 905

Description

Version:

Product Colour: Yellow
Protects parts, equipment and products from abrasions
Overall Length: 33 m
Overall Width: 1245 mm
Can be applied by hand or with floor applicator

Description:

3M™ General Purpose Vinyl Tape 764 is used for all non-critical applications, including colour coding, bundling and safety marking. Our non-corrosive, flexible vinyl tape is ideal for protecting parts, equipment and products from abrasions.

Feature:

Use for taping in all non-critical applications
Long-lasting color brilliance// Long-lasting color brilliance
Bundle items, bundle and temporarily mark parts, machines, plus much more
Maintains vivid colour over time for long-lasting quality
High adaptability// High adaptability
Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc

Note:

Marking applications in light traffic areas, walls and pipes
General purpose holding and bundling
Marking of parts or machines
Temporary protection of parts, equipment or products from abrasion
For taping, wrapping or sealing many curved or convex surfaces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart