3M™ Overlaminate Label Material

Article no.: 7000048907
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048907
EAN / GTIN 50021200740430
Manufacturer number 7000048907

Description

Version:

Product Colour: Transparent
UL Recognised (File MH15470) when applied to polyester label stocks
Overall Length: 508.4 m
Overall Width: 685.8 mm
Weatherproof

Description:

3M™ Overlaminate Label Materials are designed for protective overlaminate applications. A durable facestock resists scuffs, abrasions and chemicals. Different adhesives are available for performance in a variety of temperatures, substrates, and environments – including oily metals.

Feature:

Highly transparent
Good solvent resistance
Temperature resistant from -40°C to +120°C
UL and cUL recognised
Protection of the print against UV light, abrasion and chemical stresses
Protection against weathering, abrasion and chemical stresses

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart