3M™ Double Coated Polyester Tape 9495LE Clear, 686 mm x 165 m, 0.17 mm

Article no.: 7000048873
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048873
EAN / GTIN 50021200432519
Manufacturer number 7000048873

Description

Version:

Product Colour: Transparent
Strong immediate liability
Film carrier makes for easy handling during slitting and die-cutting
Overall Width: 685.8 mm
Film carrier adding dimensional stability to foams and other substrates

Description:

3M™ Double Coated Tape 9495LE provides high bond strength to most surfaces, including many low surface energy plastics such as polypropylene and powder coated paints. The acrylic adhesive also provides excellent adhesion to surfaces contaminated lightly with oil typically used with machine parts.

Feature:

Adds dimensional stability to foams and other substrates and also makes it easier to handle the tape during slitting and die-cutting
3M™ Double Coated Tape 9474LE features a dual liner for ease in selective die cutting
The bond strength of 3M™ Laminating Adhesive 300LSE increases as a function of time and temperature, and has very high initial adhesion
High bonding strength to LSE plastics

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart