3M™ Thermal Transfer Label Materials

Article no.: 7000048871
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048871
EAN / GTIN 50021200432410
Manufacturer number 7000048871

Description

Version:

Product Colour: White
HP100 adhesive has good chemical and UV resistance, and high strength on a variety of surfaces
Overall Length: 152.4 m
Overall Width: 152.4 mm
It’s UL recognised and CSA accepted

Description:

3M™ Casted Vinyl Label Material 3690E + is resistant to outdoor weathering, UV light and many solvents. It’s dimensionally stable and withstands temperatures up to 95 °C. Short term also up to 150 °C. Suitable for nearly all surfaces in all conditions. Use our vinyl label material for all your thermal transfer and screen printing printed label applications. The specially modified acrylic adhesive shows high initial tack and good adhesion to nearly all surfaces including most low surface energy substrates, such as polyethylene and textured paint, as well as curved surfaces. This product is UL and cUL recognised and suitable for indoor and outdoor use.

Feature:

Printable in basic printing
High temperature resistant
Can be re-labelled using thermal transfer printing
Waterproof
Safe to use at high temperatures

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart