3M™ PTFE Film Tape 5481, Grey, 254 mm x 33 m, 0.17 mm

Article no.: 7000048841
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000048841
Copy
EAN / GTIN 50021200391892
Copy
Manufacturer number 7000048841
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ PTFE Skived Film Tape 5481 to provide an exceptionally slick surface. The skived film backing provides good conformability when unwound from the roll compared to typical extruded PTFE film tapes. Our tape is a quick and easy solution to reduce friction between moving surfaces. It functions as an anti-stick or easy-release medium between surfaces where pressure, temperature changes and other factors may create a measure of adhesion. Applying the tape can help improve surface movement, eliminate squeaks and rattles, and reduce machine noise. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from -54 °C to 260 °C, making it suitable in a wide variety of applications. Recommended applications: • Roll-wrap for web processing, belts and plates where sticky materials and inks may occur • High temperature wire bundling and harnessing • Squeak and noise reduction • Shielding and protecting against chemicals • Mould release for composite bonding What is PTFE? Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. Because of its non-stick properties and high heat resistance, PTFE is used as a non-stick coating for frying pans and other cookware. It makes an excellent insulating material for electrical applications because of its non-conductivity. PTFE is non-reactive to numerous chemicals, due to the chemical resistance of fluoropolymer bonds; making it effective in containers and pipework for reactive and corrosive substances. PTFE reduces friction, wear and energy efficiency of machinery. Because of its low friction, PTFE is used in industrial applications where sliding action of parts is required, such as with bearings, gears, slide plates, etc. In these applications, it delivers significantly better performance than nylon or acetal. 3M has taken this versatile compound through an extrusion process.

Advantage:

  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Wide temperature range for performance on heated machinery and equipment
  • Thicker version of 3M™ PTFE Skived Film Tape 5480, providing more durability and longer wear
  • Skived 3M™ PTFE Film Tapes are more conformable than typical extruded PTFE film tapes

Recommendation:

  • Coating of rollers, rollers, conveyor belts, packaging and welding devices
  • Specially suitable for equipping PE extruders

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart