Scotch® Performance Masking Tape 233+, Green, 24 mm x 55 m, 26336

Article no.: 7000048804
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048804
EAN / GTIN 50051131263364
Manufacturer number 7000048804
L-Number L01310 1232

Description

Version:

Product Colour: Green
Overall Length: 55 m
Overall Width: 24 mm

Description:

Scotch® Performance Green Masking Tape 233+, is a highly-conformable tape that provides the best adhesive transfer resistance, hugs curves, contours and provides outstanding paint lines. Goes on quickly and easily, sticks at a touch and stays put. Perfectly balanced to give outstanding masking results. Waterborne paint compatible.

Feature:

High performance masking tape
Highly conformable, provides outstanding paint lines; resists bleed-through and adhesive transfer
Qualified Bullet 3 for Amazon at the base// Sticks and stays when applied, no lifting or edge curl
For use with water or solvent based paint systems
For use on moldings, plastic, glass, metal, rubber and painted surfaces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart