Scotch® Fine Line Tape 215, Blue, 1219 mm x 55 m, 0.12 mm

Article no.: 7000048764
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000048764
    EAN / GTIN 50021200376080
    Manufacturer number 7000048764
    L-Number L01310 1180

    Description

    Version:

    Product Colour: Blue
    Overall Length: 54.86 m
    Overall Width: 1219.2 mm

    Description:

    Scotch® Fine Line Tape 215 is a highly conformable tape used to achieve sharp contrast and color separation while painting on highly contoured surfaces. It has proven successful in applications involving complex shapes and irregular surfaces where paper masking tapes or other plastic tapes cannot conform.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart