3M™ Polyester Tape 853, Clear, 305 mm x 66 m, 0.06 mm

Article no.: 7000048763
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000048763
    EAN / GTIN 50021200375731
    Manufacturer number 7000048763

    Description

    Version:

    Product Colour: Transparent
    Use for splicing and label protection applications
    Overall Length: 66 m
    Overall Width: 304.8 mm
    Low moisture vapor transmission rate

    Description:

    Comprised of a strong polyester backing and coated with an aggressive acrylic adhesive, 3M™ Polyester Film Tape 853 is a solvent resistant tape that is ideal for applications where exposure to chemicals is a concern. This tape meets demanding applications in a variety of industries.

    Feature:

    Thin, high-strength polyester backing resists tearing and protects surfaces from abrasion
    Transparent backing allows visibility of information protected by the tape
    Resistant to many solvents including jet engine fuel, hydraulic fluid and lubricating oils
    Temperature resistance enables tape to perform in high temperature operations

    Note:

    Decoration of equipment, furniture etc.
    Production of printed, die-cut labels
    Marking
    Splicing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart