3M™ Double Coated Polyethylene Tape 9576B, Black, 50 mm x 50 m, 0.102 mm

Article no.: 7000048746
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048746
EAN / GTIN 50021200428130
Manufacturer number 7000048746

Description

Version:

Product Colour: Black
Suitable for general purpose bonding
Overall Length: 50 m
Overall Width: 50 mm
Conformable to irregular surfaces

Description:

Our 3M™ Double Coated Tape 9576B is made from 4.0 mil double coated black polypropylene with acrylic adhesive 400 on a 4 mil 27.2 kilo tan densified kraft paper liner.

Feature:

4 mil clear double coated tape on a tan 60 DK liner
High-tack, double-coated tape with proven performance for paper web splicing and general purpose bonding
Excellent flying splice and core starting characteristics. Wet grab. Process speeds in excess of 609.6 metres per minute
Excellent UV and heat resistance
Low dehydration even low humidity// Low dehydration even low humidity
Double sided adhesion increases dimensional stability for easy handling

Note:

Use for excellent flying splice and core starting wet grab characteristics

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart