Version:
Product Colour: Transparent
Low coefficient of friction for ‘slip plane’ effect between surfaces
Overall Length: 16.45 m
Overall Width: 254 mm
Used in applications where lubrication is not possible because of contamination
Description:
3M™ UHMW PE Film Tape 5423 protects surfaces from abrasion. Our tape has a thickness 0.025 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a ‘slip plane’ effect to allow contact without wear.
Feature:
Translucent, abrasion resistant backing helps protect surfaces from wear
Low coefficient of friction// Low coefficient of friction
Rubber adhesive provides good initial tack for immediate bonding to material surface
Can help reduce squeaks, rattles and other noises that occur with movement
Noise cancelling// noise cancelling
Liner makes it ideal for fabricating or die-cutting into various lengths and shapes
Extremely high abrasion resistance// Extremely high abrasion resistance
Good for the production of stamped parts by protective cover// Good for the production of stamped parts by protective cover
Extremely high gliding ability// Extremely high gliding ability
Note:
Reducing squeaks and rattles in automotive and transportation assemblies
Lining of conveyors, chutes, blades, slides and guide rails
Flat conveyor guide rails and chutes
Separating dissimilar parts to reduce noise and friction
Protecting aluminium sheets on stretch forming presses