3M™ Removable Repositionable Tape 9415PC, Clear, 12.7 mm x 66 m, 0.051

Article no.: 7000048708
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048708
EAN / GTIN 50021200145365
Manufacturer number 7000048708

Description

Version:

Product Colour: Transparent
Use in industries from commercial printing, and medical labelling, to applications such as affixing to temporary positioning
Overall Length: 66 m
Overall Width: 12.7 mm
A double coated tape that works on a variety of substrates or materials for temporary mounting of light weight materials such as paper, plastics, films or foams.

Description:

3M™ Removable Repositionable Tape 9415PC is an acrylic adhesive 400 and 1000 on a 78 lb polycoated kraft paper liner and polyester film carrier. High tack/low tack. Medium temperature and low solvent resistance. Medium/low HSE and low LSE.

Feature:

25µm polyester film carrier on a 50µm removable repositionable double coated tape
Work with lightweight materials such as paper, plastics, films or foams
These double coated tapes feature a permanent adhesive on the face side and a removable repositionable adhesive on the back side of the tape. For repositioning or multiple openings and closings.
Remove tape without leaving residue from many films, foils and papers, due to its ultra-low tack
Weak adhesive side can be removed from many smooth, solid surfaces without leaving any residue
Two different adhesive glues on both sides

Note:

Mounting promotional items
Removable/changeable advertisements
Temporary repositioning of foam gaskets
Holding paperwork and folders
Attachment of removable labels

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart