3M™ Adhesive Transfer Tape 950EK, Clear, 1 in x 60 yd

Article no.: 7000048648
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048648
EAN / GTIN 50021200243948
Manufacturer number 7000048648

Description

Version:

130µm adhesive transfer tape #78 extensible kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive.
Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
Overall Length: 54.86 m
Overall Width: 25.4 mm
Thicker version of 927

Description:

3M™ Adhesive Transfer Tape 950EK is a 300 high strength acrylic adhesive on a 152µm #78 extensible kraft paper liner.

Feature:

132 µm thick transfer tape with stretchable protective paper. Suitable for a wide variety of materials. Strong adhesive acrylate adhesive of the adhesive series 300.// 132 µm thick transfer tape with stretchable protective paper. Suitable for a wide variety of materials. Strong adhesive acrylate adhesive of the 300 adhesive series.
Good UV resistance. Good resistance to chemicals. Ideal for materials with high and low surface energy.// Good UV resistance. Good resistance to chemicals. Ideal for materials with high and low surface energy.
Used as a general purpose transfer tape for a variety of high tack, thin applications. Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired. Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
Fiber reinforcement in the glue// Fiber reinforcement in the glue
Thicker variant of 927// Thicker variant of 927

Note:

Use as a general purpose transfer tape for a variety of high tack, thin applications
High-energy and low-energy surfaces
Bonding of metal, lacquer surfaces, plastic, paper, cardboard or wood
Self-adhesive finishing of foams, films, signs, advertising materials and textiles

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart