3M™ PTFE Film Tape 5498, Beige, 51 mm x 33 m, 0.11 mm

Article no.: 7000048642
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048642
EAN / GTIN 50021200249650
Manufacturer number 7000048642
L-Number L01310 1411

Description

Version:

Product Colour: Beige
Rubber adhesive provides clean removal from a variety of surfaces where silicone is not permitted
Overall Length: 32.9 m
Overall Width: 5.1 cm
Overall Height: 0.1 mm

Description:

Our 3M™ PTFE Film Tape 5498 uses an extruded polytetrafluoroethylene (PTFE) film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive rubber adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in mold release applications where a non-silicone tape is required.

Feature:

Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
The rubber adhesive can be removed from different surfaces without leaving any residue, where silicones must not be used
Resists high temperatures in manufacturing operations
Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart