3M™ Scotch® Fine Line 4737T A Tape, 25 mm x 33 m

Article no.: 7000048627
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048627
EAN / GTIN 50021200713557
Manufacturer number 7000048627
L-Number L01310 961

Description

Version:

Product Colour: Translucent Blue
Apply for conformability, enabling stretching and adhering around sharp curves
Overall Length: 32.91 m
Overall Width: 25.4 mm
Resists edge lifting to remain in place

Description:

Scotch® High Temperature Fine Line Tape 4737TL is a conformable tape used to achieve sharp paint lines and color separation for curves and straight lines. It has proven successful in high-temperature painting applications requiring a conformable tape.

Feature:

The conformable backing is designed for uniform stretching to help create better paint lines.
Solvents and water resistance
Bleeding of the adhesive tape is prevented
Good for applications with water-based and solvent-based paint systems
Easy masking in tight curves
High immediate liability
Very good adaptability
Very good durability
Very high tear and elongation capacity

Note:

Multi-colour coatings with difficult colour edges, e.g. for applications on bumpers, door sills and much more.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart