3M™ PTFE Film Tape 5490, Grey, 101.6 mm x 33 m

Article no.: 7000048616
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 3 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048616
EAN / GTIN 50021200034324
Manufacturer number 7000048616

Description

Version:

Product Colour: Grey
Work with a wide temperature range that performs well on heated machinery and equipment
Overall Length: 33 m
Overall Width: 101.6 mm
Thicker backing helps extend the service life over thinner versions when subjected to abrasion and wear

Description:

3M™ PTFE Film Tape 5490 uses an extruded polytetrafluoroethylene (PTFE) film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of materials in many types of lay-flat applications.

Feature:

Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
Silicone adhesive provides clean removal from a variety of surfaces
Wide temperature range for performance on heated machinery and equipment
Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes
Excellent chemical resistance enables tape to withstand challenging applications
High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise
Short-term temperature resistance up to +260 °C.

Note:

Use for heated machinery and equipment
High temperature wire bundling and harnessing
Lining of chutes, toughs and ducts
Shielding and protecting against chemicals
Wrapping web rollers to reduce friction
Noise reduction of parts where surfaces rub together
Providing excellent mould release in composite bonding

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart