Scotch® Stretchable Tape 8884, Clear, 36 mm x 55 m, 0.13 mm

Article no.: 7000048602
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048602
EAN / GTIN 50021200693132
Manufacturer number 7000048602
L-Number L01310 1348

Description

Version:

Product Colour: Transparent
Tightly bundles loads on pallets with 600% stretch
Overall Length: 55 m
Overall Width: 36 mm

Description:

A high-performance transparent stretchable tape, designed to contain A- and B-type pallets for internal and external shipping purposes.

Feature:

Tape stretches 600% for light to medium duty applications.
The stretching process decreases adhesion level to prevent product surface damage.
After stretching, polyethylene backing increases in strength for bundling and strapping applications.
General industrial, warehouse and distribution centers.
Hand bundling, strapping and holding.

Note:

For bundling and stabilising pallets

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart