3M™ Riveters Tape 695, White, 99 mm x 50 m, 0.08 mm

Article no.: 7000048595
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048595
EAN / GTIN 50021200679471
Manufacturer number 7000048595
L-Number L01310 1186

Description

Version:

Brand: 3M™
Product Colour: White
Overall Length (Metric): 32.9 m
Overall Width (Metric): 25.4 mm
ETIM Class 8.0: EC000128

Description:

Our 3M™ Riveters Tape 695 has a polyethylene film backing and an acrylic adhesive coating along both edges of the tape. The transparent, yellow, tack-free center window improves visibility during the riveting process.

Feature:

Zone coated adhesive sticks to substrate without adhering to the rivet
Polyethylene backing maintains a tight hold on the rivet during the assembly process
Uncoated, transparent yellow center provides clear visibility to the rivet below
Aggressive adhesive bonds well to many surfaces, yet removes cleanly
Reduces product rework and improves efficiency

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart