3M™ Electroplating Tape 470, Tan, 38 mm x 33 m, 0.18 mm

Article no.: 7000048579
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048579
EAN / GTIN 50021200861470
Manufacturer number 7000048579
L-Number L01310 489

Description

Version:

Product Colour: Tan
Features a non-corrosive, flexible vinyl backing that is conformable to adapt to irregular surfaces
Overall Length: 32.91 m
Overall Width: 38.1 mm
Backing accepts marker ink and is printable in using thermal transfer processes for identification purposes

Description:

For tape applications requiring resistance to most chemicals used in electroplating and anodizing processes, use our 3M™ Electroplating Tape 470. This tan, conformable tape features an abrasion resistant backing ideal for use with plating chemicals, anodizing chemicals, milling, etching and peening operations.

Feature:

Excellent resistance to most chemicals used in typical electroplating and anodizing operations
Resists most common solvents and works at temperatures up to 170°F/76°C
Abrasion, moisture and wear resistant to withstand rugged working conditions
Conformable backing is ideal for use on curved and irregular surfaces
Rubber adhesive provides excellent holding strength on many surfaces
High abrasion resistance and flexibility

Note:

Masking of surfaces during electroplating

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart