3M™ Electroplating Tape 470

Article no.: 7000048557
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048557
EAN / GTIN 50021200856148
Manufacturer number 7000048557
L-Number L01310 834

Description

Version:

Product Colour: Beige
Features a non-corrosive, flexible vinyl backing that is conformable to adapt to irregular surfaces
Overall Length: 32.91 m
Overall Width: 12.7 mm
Backing accepts marker ink and is printable in using thermal transfer processes for identification purposes

Description:

For tape applications requiring resistance to most chemicals used in electroplating and anodizing processes, use our 3M™ Electroplating Tape 470. This tan, conformable tape features an abrasion resistant backing ideal for use with plating chemicals, anodizing chemicals, milling, etching and peening operations.

Feature:

Excellent resistance to most chemicals used in typical electroplating and anodizing operations
Resists most common solvents and works at temperatures up to 170°F/76°C
Abrasion, moisture and wear resistant to withstand rugged working conditions
Conformable backing is ideal for use on curved and irregular surfaces
Rubber adhesive provides excellent holding strength on many surfaces
High abrasion resistance and flexibility

Note:

Masking of surfaces during electroplating

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart